Shop All Disposable Gloves
Watson Gloves
Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange
Mfr # 5557PF-S
Zoro # G103533617
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Biodegradable Nitrile
- Palm Thickness 6 mil
- Length 9.5 in
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 5557PF-S
- Zoro # G103533617
- UPC # 65537899671
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | Small |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Material | Biodegradable Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Series | Green Monkey |
Features | Biodegradable |
Description
Landfill Biodegradable nitrile glove uses a unique formulation but maintains the same physical properties as regular nitrile. Orange heavyweight nitrile, powder-free, 6 mil thickness, 9.5" rolled cuff, sure-grip textured pattern, 50 gloves/dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Orange, 18 in Length (9178O)
- BRADY Label, 3 1/2 in W, Clear; White (M6-77-461)
- RETRACTA-BELT Retractable Belt Barrier, 25 ft., 4inH (WM412SB25-FY-RE)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILPG10/12)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, XL, 50 PK (5558PF-X)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 4 mil Palm, Biodegradable Nitrile, Powder-Free, 2XL, 50 PK (5559PF-XXL)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-X)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, S, 50 PK (5558PF-S)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, M, 50 PK (5558PF-M)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, 2XL, 50 PK (5558PF-XXL)
- VGUARD A1DH1, Exam Glove, 7.8 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Blue (A1DH14)
- Watson Gloves Disposable Gloves