Shop All General Purpose Gloves
Watson Gloves
Fresh Air - Medium PR
Mfr # 198-M
Zoro # G003664886
Sold in multiples of 6 for $104.70
$104.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Three assorted colours; pink, mint and purple
- Length 8.5
- Application Equestrian, Gardening & Landscaping, General Purpose, Yard & Field Work
- Height 1
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watson Gloves
- MFR # 198-M
- Zoro # G003664886
- UPC # 65537809014
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | M |
Length | 8.5 |
Height | 1 |
Width | 3.5 |
Details
Color | Three assorted colours; pink, mint and purple |
Application | Equestrian, Gardening & Landscaping, General Purpose, Yard & Field Work |
Weight | 0.25 |
Glove Materials | Spandex, Microfibre |
Description
Hard-wearing microfibre palm, padded palm patch and hooded fingertips provides strength and durability. Air-flow mesh fingers and back of hand keeps hands cool and comfortable. Neoprene knuckle bar and flex joints provides additional protection. Conductive coating on thumb and fingers can be used on touchscreen devices. Snug-fitting elastic wrist with secure hook and loop closure keeps out dirt and debris. Made for a woman's hand.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, 2XL (IEX-HVIP5-06-XXL)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (4TXL6)
- STRANCO Die-Cut Refl. Number Label, 3, 4In H, PK5 (DWR-4-3-5)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2 In (8AA82)
- WATSON GLOVES Hand Job Foam Lined PR (5827)
- WATSON GLOVES Game Of Thorns - Large PR (307-L)
- WATSON GLOVES Game Of Thorns - Medium PR (307-M)
- MCR SAFETY Memphis Flex Seamless Nylon Knit Gloves, Small, Blue/Gray, Pair PR (96731S)
- KONG USA Full Rope Gloves, Kevlar, XL (95203YWF7KK)
- WELLS LAMONT Glove Lthr Cowsplit Xl (5130XL-NEW)
- CESTUS Work Gloves , H2O Attack-SX #2006 PR (WR 2006 S)
- Watson Gloves General Purpose Gloves