Shop All Leather Palm Gloves
Watson Gloves
Flex Time High Performance - Xxlarge PR
Mfr # 005-XXL
Zoro # G703664896
product price: $13.99
/pr
Sold in multiples of 6 for $83.94
$83.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Tan
- Glove Materials Spandex ®, Goatskin
- Standards EN 388 3121
- Weight 0.25
- Glove Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 005-XXL
- Zoro # G703664896
- UPC # 65537706542
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XXL |
Glove Length | 9 in |
Height | 1 |
Width | 4 |
Details
Color | Black/Tan |
Glove Materials | Spandex ®, Goatskin |
Standards | EN 388 3121 |
Weight | 0.25 |
Application | Automotive, Construction, Equestrian, Gardening & Landscaping, General Purpose |
Description
Dryhide water resistant full-grain goatskin leather palm is hard wearing and durable providing great dexterity Spandex stretch back is flexible and provides form-fitting memory
Leather hooded fingertips and reinforced thumb for additional padding and protection Snug-fitting elastic wrist and secure hook and loop closure keeps out dirt and debris
Leather hooded fingertips and reinforced thumb for additional padding and protection Snug-fitting elastic wrist and secure hook and loop closure keeps out dirt and debris
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Decoil Tie-Back/Adjustable Single Le 6ft (C311103)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics HG26 Noise off 26dB Black Ear Plugs (HG26)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (546WM-07)
- WATSON GLOVES Flex Time High Performance - Medium PR (005-M)
- WATSON GLOVES Flex Time High Performance - Xlarge PR (005-X)
- WATSON GLOVES Iron Lady - Medium PR (012-M)
- WATSON GLOVES Flex Time High Performance - Large PR (005-L)
- WATSON GLOVES Iron Lady - Small PR (012-S)
- PIP B/C Grade Split Cowhide, Blue, PK12 (84-7533J)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- Watson Gloves Leather Palm Gloves