Shop All Leather Palm Gloves
Watson Gloves
Flex Time High Performance - Large PR
Mfr # 005-L
Zoro # G303664852
product price: $15.45
/pr
Sold in multiples of 6 for $92.70
$92.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Tan
- Glove Materials Spandex ®, Goatskin
- Standards EN 388 3121
- Weight 0.25
- Application Automotive, Construction, Equestrian, Gardening & Landscaping, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 005-L
- Zoro # G303664852
- UPC # 65537706528
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 9 in |
Width | 4 |
Height | 1 |
Details
Color | Black/Tan |
Glove Materials | Spandex ®, Goatskin |
Standards | EN 388 3121 |
Weight | 0.25 |
Application | Automotive, Construction, Equestrian, Gardening & Landscaping, General Purpose |
Description
Dryhide water resistant full-grain goatskin leather palm is hard wearing and durable providing great dexterity Spandex stretch back is flexible and provides form-fitting memory
Leather hooded fingertips and reinforced thumb for additional padding and protection Snug-fitting elastic wrist and secure hook and loop closure keeps out dirt and debris
Leather hooded fingertips and reinforced thumb for additional padding and protection Snug-fitting elastic wrist and secure hook and loop closure keeps out dirt and debris
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.25In Reflective Letter B, 10PK (B00374)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Yield Sign, Landscape (OS-NS-D-1824-L-19088)
- NMC Large Format Caution High Voltage Sign (C669RC)
- BRADY Label, White/Transluscent, Labels/Roll: 128 (JET-27-117-5)
- WATSON GLOVES Iron Lady - Medium PR (012-M)
- WATSON GLOVES Flex Time High Performance - Xlarge PR (005-X)
- WATSON GLOVES Flex Time High Performance - Xxlarge PR (005-XXL)
- WATSON GLOVES Iron Lady - Small PR (012-S)
- WATSON GLOVES Flex Time High Performance - Medium PR (005-M)
- MCR SAFETY Leather Gloves, High Visibility Orange, M, PR (911DPM)
- BDG Leather Gloves, L/9 (30-1-W10EL)
- Watson Gloves Gloves & Hand Protection