Shop All Leather Palm Gloves
Watson Gloves
Buffalo Bill PR
Mfr # 4019
Zoro # G803533573
product price: $8.59
/pr
Sold in multiples of 6 for $51.54
$51.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size OS
- Color Blue/Off White
- Glove Materials Buffalo with cotton drill Back and Buffalo Palm
- Application Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial, Yard & Field Work
- Glove Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watson Gloves
- MFR # 4019
- Zoro # G803533573
- UPC # 65537040196
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | OS |
Glove Length | 10 1/2 in |
Width | 5 |
Height | 1 |
Details
Color | Blue/Off White |
Glove Materials | Buffalo with cotton drill Back and Buffalo Palm |
Application | Construction, Farm & Ranch, Gardening & Landscaping, General Purpose, Industrial, Yard & Field Work |
Weight | 0.4 |
Description
Full-grain buffalo leather, cotton drill back, outside elastic wrist, slip-on style safety cuff
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-24-S-35-NO-D4X-C)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Used Filters Sign, Landscape (OS-NS-P-1014-L-18827)
- YOSEMITE Yosemite AL000 11.5 in. Address Light; White Frame with Black Numbers (AL000)
- 3M DBI-SALA Cable Sleeve, 6 in, 310 lb Weight Capacity, Stainless Steel (6160054)
- WATSON GLOVES Flex Time High Performance - Xlarge PR (005-X)
- WATSON GLOVES Iron Lady - Medium PR (012-M)
- WATSON GLOVES Flex Time High Performance - Medium PR (005-M)
- WATSON GLOVES Flex Time High Performance - Xxlarge PR (005-XXL)
- WATSON GLOVES Flex Time High Performance - Large PR (005-L)
- WATSON GLOVES Iron Lady - Small PR (012-S)
- ENDURA Gloves, White, XL, Horsehide, PR (365DLX6XL)
- Watson Gloves Gloves & Hand Protection