Shop All Dimming Ballasts
Watran
Electronic Ballast, Input Watts 48
Mfr # LPT80211
Zoro # G5514439
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of F32T8(28W) Lamps 1
- Sound Rating Class A
- Number of F14/15T12 Lamps 0
- Input Watts 48 W
- Number of F15T12 Lamps 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watran
- MFR # LPT80211
- Zoro # G5514439
- Country of Origin China
- Category Dimming Ballasts
Dimensions
Length | 9 1/2 in |
Width | 1 1/2 in |
Height | 7/8 in |
Description
Watran, Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 40 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant Yes, Min. Starting Temp. 0 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8530)
- COLUMBIA LIGHTING Vapor Tight Fixture, 136W, 15000 lm, 4000K (LXEM8-40VL-RFA-EDU)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Ww Bx25 (BU25LEDFC9-TWWA)
- MAXSA INNOVATIONS Solar Motion Activated Dual Head Light in Black (44215)
- WATRAN Electronic Ballast, Input Watts 110 (LPT80215)
- WATRAN Electronic Ballast, Input Watts 32, 6" L (80227)
- WATRAN Electronic Ballast, Input Watts 55 (LPT80210)
- ILC Replacement For LUTRON EC5T554JUNV2 (EC5T554JUNV2)
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-115-SC-SD)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 67W (IZT-2PSP32-SC)
- ILC Replacement For LUTRON H3DT540GU110 (H3DT540GU110)
- Watran Dimming Ballasts