Shop All Dimming Ballasts
Watran
Electronic Ballast, Input Watts 110
Mfr # LPT80215
Zoro # G5531333
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of F6T5 Lamps 0
- Ballast Start Type Instant
- Number of F14/15T8 Lamps 0
- Input Watts 110 W
- Number of F17T8 Lamps 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watran
- MFR # LPT80215
- Zoro # G5531333
- Country of Origin China
- Category Dimming Ballasts
Dimensions
Width | 1 5/16 in |
Height | 1 in |
Length | 9 1/2 in |
Description
Watran, Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, 3, 4, Max. Bulb Watts 40 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant Yes, Min. Starting Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Petite Chandelier Flicker Flame Light Bulb Candelabra Base E12, Clear, 12PK (01506-SU)
- CURRENT Reveal A19 E26 (Medium) LED Bulb White 60 W (45656)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T450B)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, 480-X-Lh-Tc-P (480-X-LH-TC-P)
- WATRAN Electronic Ballast, Input Watts 32, 6" L (80227)
- WATRAN Electronic Ballast, Input Watts 55 (LPT80210)
- WATRAN Electronic Ballast, Input Watts 48 (LPT80211)
- LUTRON Adapter Plate, For Studded Ballasts (CFL-JBA-FAB)
- ILC Replacement For LUTRON EC5T554JUNV2 (EC5T554JUNV2)
- ILC Replacement For ADVANCE IZT2S24D35M (IZT2S24D35M)
- ILC Replacement For LUTRON EC5T832GUNV317L (EC5T832GUNV317L)
- Watran Dimming Ballasts