Shop All Shim Stock
Watman
40PK Plas Shim ASSTD
Mfr # HS4010A
Zoro # G708284280
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watman
- MFR # HS4010A
- Zoro # G708284280
- UPC # 891863002245
- Country of Origin United States
- Category Shim Stock
Description
40 Pack, Plastic, Shim, Plumb, Space Level, Assorted Colors, 10 Each Of The Following 14 Blue, 18 White, 16 Red 132 Green, Can Be Used In Virtually Every Construction Application Are Easily Removed For Use Over Over, Shims Can Be Cut To Fit, Compression Resistant ReUsable Material That Will Not Rot, Countersunk Holes For Securing With Screws Or Nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 12 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55120.060.0012)
- ZORO SELECT Ultrasonic Insert, 1/4"-20, 1/2 in L, 0.341 in Insert Dia., 0.312 in Tapered End Dia., Brass (HI-420-WH-PK500)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 5 PK (U04210.112.0300)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17971)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0015 In (22126)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0050 In (44235)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0015 In (44215)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.102mm (316-004-6-100)
- PRECISION BRAND Shim Sheets, 0.002"x12"x8", Steel, PK5 (16925)
- PRECISION BRAND Shim Stock, Roll, Copper, 0.0100 In, 6 In (68450)
- Watman Shim Stock