Waterway PH1100-6 1 HP 3450 Rpm; 115V Above Ground Pool Pump
Mfr # PD11006
Zoro # G803987703
Product Information
- Brand Waterway
- MFR # PD11006
- Zoro # G803987703
- UPC # 806105180001
- Country of Origin China
- Category Pool & Spa Pumps
Description
The pump has a large 6 in. debris basket. It is connected to the pump housing with a union nut, this makes it easy if you need to rotated the head, as the basket can be remounted with no problem once you have rotated the head. Pumps come with a 3 ft. long power cord, with the standard 3 prong plug. This pump is ready to go when you receive it. Simply remove the pump from the box, open the cover on the debris basket, where you will find the gasket that needs to be inserted into the basket nut and then simply install the basket on the face of the pump. Reinstall your hoses from your old pump, connect them to the pool filter and simply plug in the pump. Of course be sure the pump is full of water before you power up the pump so that you do not burn up the pump shaft seal.
Features- 1 hp, 1-Speed, 9.8 amps, 115V 60hz - Automatic Overload Protection.
- Hi-Flo Side Discharge
- On/Off Switch on bottom of motor cover
- Dimension - 10.875 L x 7.625 W x 24.375 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shallow Well Jet Pump, Plastic, 1 HP (4HEY6)
- FILL-RITE Polyprop Suction Pipe Assembly (30F1879)
- ARO Plate, Follower (640165)
- DAYTON Hand Drum Pump, Polypropylene, 5/8In OD (3BY46)
- WATERWAY Waterway WW34218211A 240V 4.5 HP 2 Speed 48 Frame Executive Spa Pump (WW34218211A)
- WATERWAY Waterway WW372162113 240V 4.0 HP 2 Speed 56 Frame Executive Spa Pump (WW372162113)
- GECKO ALLIANCE Gecko Alliance 3420820-1A 48 Frame 2 HP 240V Executive 2 Speed Pump (WW34208201A)
- BLUE Blue BWA1N10A7T 0.25 in. OD 115V Flexflo A100n Metering Feeder Pump (BWA1N10A7T)
- K2 PUMPS Variable Speed Pool Pump, 1 HP, Self-priming, 230 Volt, DOE & CEC Compliant (PPV10001SPK)
- INTEX RECREATION 1,000Gal Filter Pump (28637EG)
- RULE Utility and Sump Pump, 115VAC, 110W (A53S24-GRA)
- Waterway Pool & Spa Pumps