Shop All Knives & Cutlery
Waterway
Waterway 212-8141 4 in. Poly Storm Rotating Smooth 5-Scalloped Jet Internal; Black
Mfr # 212-8141
Zoro # G304012676
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterway
- MFR # 212-8141
- Zoro # G304012676
- UPC # 806105035882
- Country of Origin China
- Category Knives & Cutlery
Description
Poly Storm Rotating Smooth 5-Scalloped Jet Internal
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Specifications- Jet Color: Black
- Jet Model: Poly Storm
- Face Diameter: 4"
- Jet Face Style: Smooth 5-Scalloped
- Jet Nozzle Style: Rotating
- Jet Diffuser Style: 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Dial 2-1/4 D, Off-450-100 (40192)
- ALLPOINTS Grate, Cooling , 11.5X16.5, Chrm (1371331)
- DUKE MANUFACTURING Infinite Switch (155580)
- VICTORINOX Smooth Cut Sharpening Steel, 15-1/4In L (7.8991.3)
- MERCER CUTLERY Tomato Knife, 5 In (M23610)
- GLOBE Wheel For Lift Lever (951-7)
- RSVP INTERNATIONAL Deluxe Magnetic Knife Bar - 10in (DKB-10)
- LIBBEY Libbey 19.25 oz. Carafe, PK12 (97001)
- MASTER GRADE Knife Bag with soft fiber L X W X D = 20" X 6.5" X 0.5" (KB-2010)
- ZWILLING J.A. HENCKELS Zwilling Henckels 6577175 Wood Knife Storage Block (6577175)
- J.A. HENCKELS INTERNATIONAL Knife Block Set, Statement, 15pc (13550-005)
- Waterway Knives & Cutlery