Shop All Furniture Glides
Waterway Plastics
Waterway Plastics WW4132320 2.5 in. Plastic Y Sweep
Mfr # WW4132320
Zoro # G404032918
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterway Plastics
- MFR # WW4132320
- Zoro # G404032918
- UPC # 806105331045
- Country of Origin United States
- Category Furniture Glides
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- Plastic y sweep
- Size: 2.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Bolt Foot Zinc Plated 6In (N151-027)
- MONROE PMP Folding Pull Handle, Stainless Steel, Unth. Through Holes (PH-0296)
- ZORO SELECT Torsion Spring, 90 Deg, 0.678OD, PK6, Finish: Plain (3HPD6)
- RAYMOND Inch Series Die Spring, PK10 (103307)
- MAGIC SLIDERS SLIDING DISC RND 1"" 8PK (8025)
- PROSOURCE Cup Square Rubber 1-5/8In Brn (FE-S710-PS)
- ALEXANDRIA MOULDING Alexandria Moulding 0W390-20096C1 8 ft;. Chair Rail Solid Pine Moulding; Pack Of 4 (556928)
- S & W Furniture Glides, Screw-In, Rd, 1-7/32", PK4 (SW-5T15)
- S & W Furniture Glides, Screw-In, Rd, 1-1/8", PK4 (SW-5T12)
- J.W. WINCO JW Winco GN338 32WGBK Washer (32WGBK)
- PRIME-LINE Furniture Felt Pad and Bumper Assortment, Self-Adhesive, Brown Pads 8 Pack (MP76840)
- Waterway Plastics Furniture Glides