Shop All Pump Parts
Waterway Plastics
Waterway Plastics 672-4910 2 x 2 x 0.75 in. SB Ports PVC Manifold
Mfr # 672-4910
Zoro # G403998086
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterway Plastics
- MFR # 672-4910
- Zoro # G403998086
- UPC # 806105572462
- Country of Origin China
- Category Pump Parts
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- Ribbed BarbElbow Adapter
- Size: 0.75" x 1"
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 4 in FEM NPT SUCTION STRAINER BLACK (TSS40)
- DAYTON Fibrewound Water Tank, Precharged, 80 Gal. (16X849)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.5 gpm (FS-380P, 197082)
- STA-RITE Jhf-51Hl Centrifugal Pump 115/230 Ul (JHF51HL)
- WATERWAY PLASTICS Waterway Plastics 4006010 2 x 2 in. Union Nut with 2 Slip (4006010)
- WATERWAY PLASTICS Waterway Plastics WW5196427 Lid Mounting Ring Grey (WW5196427)
- WATERWAY PLASTICS Waterway Plastics 400-2160 O-Ring Jacuzzi Self Aligning Spigot Union Pump; 1.5 FBT x 1.5 in. (400-2160)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 1 In. (IAS-1)
- LITTLE GIANT PUMP Garden Hose Adaptor, Use With 3P640 (599025)
- CHAPIN Pump Rod Assembly 7 Inch (6-8805-7)
- CAL-VAN TOOLS Rear Seal Repair Kit (499)
- Waterway Plastics Pump Parts