Shop All Pool Cleaners
Waterway Plastics
Waterway Plastics 519-8000 Filter Top Mount Basket Dyna Flo Skim Filter;White
Mfr # 519-8000
Zoro # G004162886
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterway Plastics
- MFR # 519-8000
- Zoro # G004162886
- Country of Origin China
- Category Pool Cleaners
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Filter top mount basket dyna flo skim filter,white
- Color: White
- Diameter: 6.4"
- Length: 5.62"
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENS Insect Repellant, Pump, 1.25 oz., PK12 (0006-7190)
- PROPAC MRC FEATHER FLAG KIT (K2006-MRC-BLUE)
- ECHO 18" Gas Chain Saw (CS-400-18)
- BRIGGS & STRATTON Rocker Cover Gasket (806039S)
- WATERWAY PLASTICS Waterway Plastics WW5406479WWB Renegade Skimmer Lid with Logo Assembly - Beige (WW5406479WWB)
- WATERWAY PLASTICS Waterway Plastics WW5406477WW Renegade Skimmer Lid with Logo Assembly - Gray (WW5406477WW)
- WATERWAY PLASTICS Waterway Plastics 510-1500 1.5 in. Slip Less Cartridge Front Access Skimmer Filter (510-1500)
- WATERWAY PLASTICS Waterway Plastics WW5196457 Gunite Skimmer Lid; Grey (WW5196457)
- WATERWAY PLASTICS Waterway Plastics 542-3240 Pool Skimmer Basket Assembly with Handle (542-3240)
- UNION LABORATORIES Boxer Vinyl Pool Repair Kit, 4 oz (UN60129)
- PURITY POOL Purity Pool PCSTD 16 x 16 in. Pelican Featherweight Skimmer Scoop Mesh Net; Blue (PCSTD)
- Waterway Plastics Pool Cleaners