Waterway Plastics

Waterway Plastics 415-4051 1.5 in. Less Flange FBT Pump Union Split Nut with Screws - Black


product price: $27.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • FBT Flange Split Nut
  • 1.5 in. Less Flange FBT Pump Union Split Nut with Screws - Black
Specifications
  • Nut Size: 1.5"
  • Size: Small
  • Weight: 0.2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.