Shop All Shower & Bathtub Parts
Waterway Plastics
Waterway Plastics 3421021-1U 2-Speed 48 Frame EX2 Spa Pump
Mfr # 3421021-1U
Zoro # G804022373
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterway Plastics
- MFR # 3421021-1U
- Zoro # G804022373
- UPC # 806105376237
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Specifications- Intake Size: 2"
- Discharge Size: 2"
- Voltage: 230V
- Amps High Speed: 11.0 amp
- Amps Low Speed: 2.8 amp
- Speed: 60Hz
- Horsepower: 2 HP
- Weight: 29.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 200psi (6010FEM01-KM-200)
- RIDGID Tubing Cutter, 3/16 in to 1-3/16 in OD Cutting Capacity, Enclosed Feed Standard Wheel Cutter (150)
- RID Rid 32910 Model 10 Tubing & Conduit Cutter - 4 in. (32910)
- PARKER 3/8" CPI 316 SS Union Elbow (6-6 EBZ-SS)
- WATERWAY PLASTICS Waterway Plastics 411-9120 2 Socket x 2 in. Spigot PVC Sweep Elbow - White (411-9120)
- GROHE Reversed TurboStat Cartridge (49003000)
- KISSLER Shower Valve Rebuid Kit, 2 Handle (RBK9905)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-CL-SV)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Tub & Shower Trim Chrome (T17459)
- BRONDELL Nebia Fixed Shower Arm, Brushed Nickel (ARM-SRN)
- GROHE Grohtherm Grt Smartcontrol Thm Trim Roun (29138EN0)
- Waterway Plastics Shower & Bathtub Parts