Shop All Pool Accessories
Waterway Plastics
Waterway Plastics 3420820-1U 2.0Hp 2 in. MBT 2 Speed Pump
Mfr # 3420820-1U
Zoro # G304142106
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterway Plastics
- MFR # 3420820-1U
- Zoro # G304142106
- Country of Origin China
- Category Pool Accessories
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- 2 speed pump
- Horse Power: 2.0Hp
- Voltage: 230V
- Amperage: 10.5/2.6A
- Speed: 2-Speed
- MBT Size: 2"Mbt
- Frame: 48-Frame
- Weight: 29.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Welded Wire Fence, 14 ga., 60"X100 ft. (308313B)
- LIBERTY Garden Hose Reel, Wall Mount, 5 1/2 in (707)
- STENS New 350-265 Hi-Lift Blade For Husqvarna Ez 4216, 4217, 4220, 5226, Rz4219F/R (350-265)
- MTD Spacer-Shoulder (738-04162C)
- WATERWAY PLASTICS Waterway Plastics 3721621-1D 4.0Hp 2 Speed Pump - 56 Frames (3721621-1D)
- WATERWAY PLASTICS Vinyl Main Assembly Drain - Grey (6402757V)
- WATERWAY PLASTICS PVC Water Manifold 2 x 0.75 in. Slip Ports 6 (WW6724270B)
- WATERWAY PLASTICS Waterway Plastics WW4005461B 1.5 in. Split Nut Trap Body (WW4005461B)
- WATERWAY PLASTICS Waterway Plastics WW2106040B Poly Jet Internal Adjustment Caged (WW2106040B)
- WATERWAY PLASTICS Waterway Plastics 500-5300 Clearwater Pool Filter Drain Plug Assembly - Black (500-5300)
- WATERWAY Twist lock lateral-sand filter (WW5051950)
- Waterway Plastics Pool Accessories