Shop All Pump Parts
Waterway Plastics
Waterway Plastics 319-1370 Wear Ring Pump Executive for 4.0 & 5.0HP
Mfr # 319-1370
Zoro # G904050719
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterway Plastics
- MFR # 319-1370
- Zoro # G904050719
- UPC # 806105466907
- Country of Origin China
- Category Pump Parts
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- O-Ring
- Size: 2.5" x 2.75"
- Weight: 0.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Control Box, 3HP, 230V, 1Phase (2823028110)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1201200 Scfh Air (RMC-107-SSV)
- ACTION PUMP Hand Drum Pump, Polypropylene (P-490S)
- DAYTON Pipe Plug SS 316, 1/8 Npt SS (PP60151G)
- WATERWAY PLASTICS Waterway Plastics WW5196427 Lid Mounting Ring Grey (WW5196427)
- WATERWAY PLASTICS Waterway Plastics 400-2160 O-Ring Jacuzzi Self Aligning Spigot Union Pump; 1.5 FBT x 1.5 in. (400-2160)
- KECKLEY Suction Diffuser, Flanged, 3"x3" (PSD-300X300)
- SPRINGER PARTS Pump Rebuild Kits for Goulds G&L® Pump Model 3656S (FK173656SXXX11SP)
- ARO Plug Precoated (Y227-5-L)
- SPX / APV Cover (Paper) Gasket R3 Series, PK100 (M541P133075)
- PALMETTO PACKING Packing Tamping Tool, 1/4 In (Pal-Tamper 1151)
- Waterway Plastics Pump Parts