Shop All Pool Accessories
Waterway Plastics
Waterway Plastics 300-5010 1.5Hp 115V 2 Speed Pump
Mfr # 300-5010
Zoro # G004142178
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterway Plastics
- MFR # 300-5010
- Zoro # G004142178
- Country of Origin China
- Category Pool Accessories
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- 115v 2 speed pump
- Horse Power: 1.5Hp
- Voltage: 115V
- Amperage: 16.4/4.4A
- Speed: 2-Speed
- MBT Size: 1-1/2"Mbt
- Frame: 48-Frame
- Weight: 29.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISSION Huggie Kitty Pet Soothing Pet Relaxing Toy 1 pk (HK011103)
- IK SPRAYERS Pro Handle (82671872)
- LOGO BRANDS Ole Miss Elite Chair (176-12E)
- CATCHMASTER Catchmaster 30R Rat Glue Board; Pack Of 30 (194225)
- WATERWAY PLASTICS 2 in. PVC 3 Way Diverter Valve (WA313182)
- WATERWAY PLASTICS Waterway Plastics WW2181770AB Wrench Test Plug Combo Fitting (WW2181770AB)
- WATERWAY PLASTICS Vinyl Main Assembly Drain - Grey (6402757V)
- WATERWAY PLASTICS Waterway Plastics 3721621-1D 4.0Hp 2 Speed Pump - 56 Frames (3721621-1D)
- WATERWAY PLASTICS Waterway Plastics 500-5300 Clearwater Pool Filter Drain Plug Assembly - Black (500-5300)
- WATERWAY PLASTICS Waterway Plastics 212-0580 0.37 Air x 0.5 Water Ozone Cluster Elbow Jet Body (212-0580)
- ARCTIC ARMOR Arctic Armor WC552 12'x24' Rectangle In Ground Leaf Net (WC552)
- Waterway Plastics Pool Accessories