Shop All Pool Accessories
Waterway Plastics
Waterway Plastics 212-0300 0.75 x 0.375 in. Barb Mini Storm Body
Mfr # 212-0300
Zoro # G804141401
product price: $21.09
/ea
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterway Plastics
- MFR # 212-0300
- Zoro # G804141401
- UPC # 806105417794
- Country of Origin China
- Category Pool Accessories
Description
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life. Buy our products and let the fun begin.
Features- Barb Mini Storm Body
- Hole Size: 2 - 0.25"
- Size: 0.75 x 0.375"
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON SEAL-O RING (806466)
- OREGON Air Filter - Honda 17210-Z1V-003 (30-187)
- SCENTRY BIOLOGICALS Apple Maggot Volatile Lure PMSI AMF (L988)
- OREGON Mower Blade (591-635)
- WATERWAY PLASTICS Renegade Skimmer Lid with Logo Assembly - Gray (WA35561)
- WATERWAY PLASTICS Waterway Plastics 212-0580 0.37 Air x 0.5 Water Ozone Cluster Elbow Jet Body (212-0580)
- WATERWAY PLASTICS Waterway Plastics WW7187021BCPVC Swing Valve Nut (WW7187021BCPVC)
- WATERWAY PLASTICS Waterway Plastics 711-9870 Ozone Cluster Jet Wall Fitting Gasket (711-9870)
- WATERWAY PLASTICS Vacuum Hi-Flo Suction Fitting Assembly - Gray (WW6403587V)
- WATERWAY PLASTICS PVC Water Manifold 2 x 0.75 in. Slip Ports 6 (WW6724270B)
- KENTO GEAR Pelican Commerical Skimmer (KE1259626)
- Waterway Plastics Pool Accessories