Shop All Secondary Spill Containment
Watershed Innovation
HydraBarrier Ultra Sandbag Alternative, 6'L x 6H
Mfr # HBU-06
Zoro # G709145429
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Material Vinyl
- Size 6 x 1/2
- Length 6 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watershed Innovation
- MFR # HBU-06
- Zoro # G709145429
- UPC # 661799366267
- Country of Origin China
- Category Secondary Spill Containment
Dimensions
Height | 6 in |
Size | 6 x 1/2 |
Length | 6 in |
Width | 1/2 in |
Details
Material | Vinyl |
Item | Water Fill Barriers |
Description
The 6ft long, 6in high HydraBarrier Ultra is made of 20mil industrial strength vinyl and weighs less than 3lbs when empty. This unit folds up to a size of 14 x 10 x 1-1/2 for easy and compact storage and can be filled with a standard garden hose in a few minutes. When full this tube holds 13 gallons of water and weighs approximately 100lbs. Ideal applications include, spill containment, water diversion, water incursion barrier, and sandbag replacement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN VF, Drvrs Glove, Split Cow, L, 34DE10, PR (1414LVM)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, Medium, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWHMD0006G1)
- CORDOVA Hard Hat Brow Pad, Terry - Navy Blue (HBP100)
- FIRST ALERT First Alert KITCHEN5 Kitchen Fire Extinguisher 5-B:C, White (KITCHEN5)
- WATERSHED INNOVATION HydraBarrier Ultra Sandbag Alternative, 24'L x 6H (HBU-24)
- WATERSHED INNOVATION HydraBarrier Standard Sandbag Alternative, 12'L x 4H (HBS-12)
- WATERSHED INNOVATION HydraBarrier Ultra Sandbag Alternative, 12'L x 6H (HBU-12)
- BAYHEAD PRODUCTS Poly Utility Tray 37" L x 24" W x 4" H (PAK662)
- JUSTRITE Covered IBC Containment Unit, 372 gal Spill Capacity, Fiberglass, Polyethylene (28677)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE)
- PIG Modular Spill Deck, Poly, 52"Lx26"Wx5.75"H (PAK529)
- Watershed Innovation Spill Control Supplies