Shop All Secondary Spill Containment
Watershed Innovation
HydraBarrier Ultra Sandbag Alternative, 24'L x 6H
Mfr # HBU-24
Zoro # G109145418
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Size 24 x 1/2
- Material Vinyl
- Length 24 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watershed Innovation
- MFR # HBU-24
- Zoro # G109145418
- UPC # 661799366281
- Country of Origin China
- Category Secondary Spill Containment
Dimensions
Width | 1/2 in |
Size | 24 x 1/2 |
Length | 24 in |
Height | 6 in |
Details
Material | Vinyl |
Item | Water Fill Barriers |
Description
The 24ft long, 6in high HydraBarrier Ultra is made of 20mil industrial strength vinyl and about 5lbs when empty. This unit folds up to a size of 20 x 16 x 2 for easy and compact storage and can be filled with a standard garden hose in about 5 minutes. When full this tube holds 50 gallons of water and weighs approximately 400lbs. Ideal applications include, spill containment, water diversion, water incursion barrier, and sandbag replacement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1487)
- ALLEGRO INDUSTRIES Cooling Skull Cap, Royal Blue (8411-01)
- MAGID MultiMaster 10 oz Ribbed Cotton Canvas Gloves, 12PK (T603)
- GVS-RPB RPB Safety Nova 3 Nylon Cape (NV3-750)
- WATERSHED INNOVATION HydraBarrier Standard Sandbag Alternative, 6'L x 4H (HBS-06)
- WATERSHED INNOVATION HydraBarrier Ultra Sandbag Alternative, 12'L x 6H (HBU-12)
- WATERSHED INNOVATION HydraBarrier Standard Sandbag Alternative, 12'L x 4H (HBS-12)
- ENPAC Spill Pallet Grate, 1 Drum, Polyethylene (7007-BK)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1161)
- ULTRATECH UltraTech Ultra-Spill Pallet Plus® 0678 Containment Pallet Loading Ramp (678)
- PIG Drip Deck, Poly, 26" L x 26" W x 5.75" H (PAK527)
- Watershed Innovation Spill Control Supplies