Shop All Secondary Spill Containment
Watershed Innovation
HydraBarrier Ultra Sandbag Alternative, 12'L x 6H
Mfr # HBU-12
Zoro # G909145403
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Height 6 in
- Material Vinyl
- Length 12 in
- Size 12 x 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watershed Innovation
- MFR # HBU-12
- Zoro # G909145403
- UPC # 661799366274
- Country of Origin China
- Category Secondary Spill Containment
Dimensions
Width | 1/2 in |
Height | 6 in |
Length | 12 in |
Size | 12 x 1/2 |
Details
Material | Vinyl |
Item | Water Fill Barriers |
Description
The 12ft long, 6in high HydraBarrier Ultra is made of 20mil industrial strength vinyl and weighs about 4lbs when empty. This unit folds up to a size of 20 x 16 x 1-1/2 for easy and compact storage and can be filled with a standard garden hose in less than 5 minutes. When full this tube holds 25 gallons of water and weighs approximately 200lbsIdeal applications include, spill containment, water diversion, water incursion barrier, and sandbag replacement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Steel Toe Shoes Required Walk On Sign (WFS65)
- OBERON Green/Gold Shield Antifog, Dc, Hard Cap (2148AFC)
- WATSON GLOVES Unlined Goatskin Driver - Small PR (546-S)
- LYLE Road Closed To Thru Traffic Traffic Sign, 30 in Height, 60 in Width, Aluminum, Horizontal Rectangle (R11-4-60HA)
- WATERSHED INNOVATION HydraBarrier Standard Sandbag Alternative, 12'L x 4H (HBS-12)
- WATERSHED INNOVATION HydraBarrier Ultra Sandbag Alternative, 24'L x 6H (HBU-24)
- ULTRATECH Tarp Cover, 64" L (1055)
- GLOBAL INDUSTRIAL Spill Containment Platform, 4 Drum Capacity (988953)
- ULTRATECH Drum Spill Containment Pallet Plus, 62 gal Spill Capacity, 1 Drum, 800 lb., Polyethylene (9606)
- ENPAC Duck Pond, 4 ft. L x 3 x 4" H (5634-YE)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BC)
- Watershed Innovation Secondary Spill Containment