Watershed Innovation

HydraBarrier Supreme Sandbag Alternative, 24'L x 12inH -


product price: $423.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Hydrabarrier supreme sandbag alternative, 24'l x 12inh - hbg-24 hydrabarrier's are the easy to use eco-friendly and reusable sandbag replacement system. One hydrabarrier 12ft water tube replaces up to eight traditional sandbags. Hydrabarrier water tubes are made out of industrial strength 20mil vinyl to assure maximum strength. hydrabarrier sandbag alternatives should be part of every emergency disaster kit. These low cost, reusable water diversion products are easy to store and easy to deploy. Literally deploy hundreds of feet of barrier in minutes, so simple a child can do it. Be prepared in case disaster strikes, hydrabarrier's sandbag alternatives can be the difference between peace of mind and thousands of dollars in water damage. hydrabarrier supreme's are recommended for applications requiring diversion of fast moving streams of water and provide for protection of up to 12in. When full, the 24 ft supreme holds 180 gallons and weighs 1440 lbs. the 24ft long, 12in high hydrabarrier supreme is made of .5mm industrial strength vinyl tarpaulin and weighs about 18lbs when empty. This unit folds up to a size of 19in x 16in x 3in for easy and compact storage and can be filled with a standard garden hose in about 20 minutes. When full this tube holds 180 gallons of water and weighs approximately 1450lbs. ideal applications include, spill containment, water diversion, water incursion barrier, load testing, water transportation and sandbag replacement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.