Shop All Secondary Spill Containment
Watershed Innovation
HydraBarrier Standard Sandbag Alternative, 6'L x 4H
Mfr # HBS-06
Zoro # G509145414
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 x 1/3
- Material Vinyl
- Width 1/3 in
- Height 4 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watershed Innovation
- MFR # HBS-06
- Zoro # G509145414
- UPC # 94922359056
- Country of Origin China
- Category Secondary Spill Containment
Dimensions
Size | 6 x 1/3 |
Width | 1/3 in |
Height | 4 in |
Length | 6 in |
Details
Material | Vinyl |
Item | Water Fill Barriers |
Description
The 6ft long, 4in high HydraBarrier is made of 20mil industrial strength vinyl and weighs less than 2lbs when empty. This unit folds up to a size of 13 x 9 x 1 for easy and compact storage and can be filled with a standard garden hose in about a minute. When full, this tube holds 7.5 gallons of water and weighs approximately 60lbs. Ideal applications include, spill containment, water diversion, water incursion barrier, and sandbag replacement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR First Aid Sign, 10" Wx14" H, 0.004" Thick, 471U05 (471U05)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (11-724-VEND)
- LYLE Danger Sign, 10x7 In., English, U1-1027-RA_10X7 (U1-1027-RA_10X7)
- TIMBERLAND PRO Oxford Shoe, W, 13, Brown, PR (TB147028210)
- WATERSHED INNOVATION HydraBarrier Ultra Sandbag Alternative, 24'L x 6H (HBU-24)
- WATERSHED INNOVATION HydraBarrier Ultra Sandbag Alternative, 12'L x 6H (HBU-12)
- WATERSHED INNOVATION HydraBarrier Standard Sandbag Alternative, 12'L x 4H (HBS-12)
- PIG Spill Containment Pallet, 2-Drum, 53" L (PAK605-WD)
- ULTRATECH Drum Spill Containment Pallet, 11 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene (1321 NOT DRILLED)
- ENPAC Drum Spill Containment Pallet, 24 gal Spill Capacity, 4 Drum (5760-YE-G)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BDC)
- Watershed Innovation Spill Control Supplies