Shop All Secondary Spill Containment
Watershed Innovation
HydraBarrier Standard Sandbag Alternative, 24'L x 4H
Mfr # HBS-24
Zoro # G609145413
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 x 1/3
- Length 24 in
- Material Vinyl
- Width 1/3 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watershed Innovation
- MFR # HBS-24
- Zoro # G609145413
- UPC # 661799366250
- Country of Origin China
- Category Secondary Spill Containment
Dimensions
Size | 24 x 1/3 |
Length | 24 in |
Width | 1/3 in |
Height | 4 in |
Details
Material | Vinyl |
Item | Water Fill Barriers |
Description
The 24ft long, 4in high HydraBarrier is made of 20mil industrial strength vinyl and about 4lbs when empty. This unit folds up to a size of 19 x 12 x 2 for easy and compact storage and can be filled with a standard garden hose in less than 5 minutes. When full this tube holds 30 gallons of water and weighs approximately 240lbsIdeal applications include, spill containment, water diversion, water incursion barrier, and sandbag replacement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Portable Spill Kit, Universal (L90550)
- CHILL-ITS BY ERGODYNE Hard Hat Pad and Neck Shade, For Use With Hard Hats Blue (6717CT)
- MCR SAFETY Leather Drivers Gloves, Unlined Select Grain Cow Leather, Large, 3211L (3215L)
- GUARDIAN PURE SAFETY GROUP RETAIL PACK CINCHING WRIST (DRWS-R)
- WATERSHED INNOVATION HydraBarrier Ultra Sandbag Alternative, 12'L x 6H (HBU-12)
- WATERSHED INNOVATION HydraBarrier Ultra Sandbag Alternative, 24'L x 6H (HBU-24)
- WATERSHED INNOVATION HydraBarrier Standard Sandbag Alternative, 12'L x 4H (HBS-12)
- BLACK DIAMOND Spill Pallet, 22 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5117-BD)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620ND)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1142)
- ULTRATECH Fluorinated Spill Deck, 11 gal Spill Capacity, 1 Drum, 1500 lb, Fluorinated Polyethylene (1323)
- Watershed Innovation Secondary Spill Containment