Shop All Secondary Spill Containment
Watershed Innovation
HydraBarrier Standard Sandbag Alternative, 12'L x 4H
Mfr # HBS-12
Zoro # G009145419
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 1/3 in
- Length 12 in
- Height 4 in
- Size 12 x 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watershed Innovation
- MFR # HBS-12
- Zoro # G009145419
- UPC # 661799366243
- Country of Origin China
- Category Secondary Spill Containment
Dimensions
Width | 1/3 in |
Length | 12 in |
Height | 4 in |
Size | 12 x 1/3 |
Details
Material | Vinyl |
Item | Water Fill Barriers |
Description
The 12ft long, 4in high HydraBarrier is made of 20mil industrial strength vinyl and weighs about 3lbs when empty. This unit folds up to a size of 19 x 12 x 1 for easy and compact storage and can be filled with a standard garden hose in a few minutes. When full this tube holds 15 gallons of water and weighs approximately 120lbs.Ideal applications include, spill containment, water diversion, water incursion barrier, and sandbag replacement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Coat (ACC40PRGL)
- PIP EZ-Cool Hard Hat Visor, Hi Vis, Yllw (396-801FR-YEL)
- ERB SAFETY Sweatshirt, Pullovr, Hooded, HiViz, Lime, 3XL (61544)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (LPG10A/10)
- WATERSHED INNOVATION HydraBarrier Ultra Sandbag Alternative, 12'L x 6H (HBU-12)
- WATERSHED INNOVATION HydraBarrier Ultra Sandbag Alternative, 24'L x 6H (HBU-24)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 66 gal Spill Capacity, 2 Drum, 2,000 lb (SST-5125-66)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 66 gal Spill Capacity, 4 Drum, 4,000 lb, Steel (SST-5151)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE)
- SHARPS ASSURE Sharps Container, 3/8 gal., Red, Snap Lid (SA5G)
- PIG Steel Spill Tray 36" L x 24" W x 3" H (PAK254)
- Watershed Innovation Spill Control Supplies