Shop All Faucet Repair and Maintenance
Watersaver
Spray Head, 1/4 In, PK2
Mfr # AP470-001R
Zoro # G2265444
product price: $53.69
/pk 2, $26.85/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Material Plastic
- Material of Construction Plastic
- Connection 1/4"
- Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watersaver
- MFR # AP470-001R
- Zoro # G2265444
- Country of Origin Multiple
- Category Faucet Repair and Maintenance
Dimensions
Connection Size | 1/4 in |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Material | Plastic |
Material of Construction | Plastic |
Item | Spray Head |
Connection | 1/4" |
Type | Eye Wash |
Description
Spray Head, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/4" Nom Pipe, Electro Galvanized Gold (200075)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 12 inL (20PL-CA11-0120-11B-11B)
- PARKER 3/4" CPI 316 SS Ferrule (12 TZ-SS)
- SHARKBITE SB BALL VALVE 1"" LF (22223-0000LFA)
- WATERSAVER Index Buttons, PK5 (PA032RK)
- WATERSAVER Laminar Flow Outlet, 3/8 In (BO058)
- WATERSAVER Serrated Hose End, 3/8 In (BO140S)
- WATERSAVER Single Foot Pedal Valve, Chrome (L3050)
- WATERSAVER Renewable Unit Lever/Blade, Hot Water (BNV200-90)
- WATERSAVER Flange, 3/8 In, Brass (BI158)
- MILLENNIUM CC43202ZX 1/2" Sweat X 3/8" OD Comp Angle Stop (CC43202ZX)
- Watersaver Faucet Repair and Maintenance