Shop All Faucet Repair and Maintenance
Watersaver
Single Foot Pedal Valve, Chrome
Mfr # L3050
Zoro # G1163014
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Brass
- For Use With Mfr. No. L084-55WSA and L074-55WSA
- Outlet (In.) 1/2
- Outlet 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watersaver
- MFR # L3050
- Zoro # G1163014
- Country of Origin Multiple
- Category Faucet Repair and Maintenance
Details
Finish | Chrome |
Material of Construction | Brass |
For Use With | Mfr. No. L084-55WSA and L074-55WSA |
Outlet (In.) | 1/2 |
Outlet | 1/2" |
Inlet (In.) | 1/2 |
Item | Foot Pedal Valve |
Inlet | 1/2" |
Color/Finish | Chrome Plated |
For Use With Mfr. Model Number | L074-55WSA, L084-55WSA |
Use With Water Temp. | Hot/Cold |
Description
Foot Pedal Valve, For Use With Mfr. Model Number L074-55WSA, L084-55WSA, Finish Chrome, Use With Water Temp. Hot/Cold, Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 3/4 In Pipe (S4017S)
- BANJO Gasket, T Line Strainer, 3/4-1 In (LST100-G)
- ZORO SELECT 1" x 4-1/2" Black Pipe Nipple Sch 80 (40607)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-40L/208 110F)
- WATERSAVER Vacuum Breaker Repair Kit, PK6 (RK100R)
- WATERSAVER Renewable Unit Lever/Blade, Cold Water (BNV200LH-90)
- WATERSAVER Laminar Flow Outlet, 3/8 In (BO058)
- WATERSAVER Renewable Unit Lever/Blade, Hot Water (BNV200-90)
- WATERSAVER Flange, 3/8 In, Brass (BI158)
- WATERSAVER Renewable Unit (BNV200)
- SLOAN Friction Ring F3 Friction Ring Sj 1 (48 Pack) (5306056)
- Watersaver Faucet Repair and Maintenance