Shop All Faucet Repair and Maintenance
Watersaver
Serrated Hose End, 3/8 In
Mfr # BO140S
Zoro # G0760435
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Material of Construction Brass
- Connection MNPS
- Thread Size 3/8 in
- Thread Size Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watersaver
- MFR # BO140S
- Zoro # G0760435
- Country of Origin Multiple
- Category Faucet Repair and Maintenance
Dimensions
Thread Size | 3/8 in |
Thread Size Type | Male |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Material of Construction | Brass |
Item | Laboratory Nozzle Outlet |
Connection | MNPS |
Description
Laboratory Nozzle Outlet, Thread Size Type Male, Thread Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-8-6)
- ZORO SELECT PVC Reducer, Hub, 2 in x 1 1/2 in Pipe Size (1WKJ1)
- LEGEND VALVE 2" T-572 DIELECTRIC UNION (301-308)
- BECK 2-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041400)
- WATERSAVER Renewable Unit Lever/Blade, Hot Water (BNV200-90)
- WATERSAVER Mixing Foot Pedal Valve, Chrome (L3001)
- WATERSAVER Index Buttons, PK5 (PA032RK)
- WATERSAVER Vacuum Breaker Repair Kit, PK6 (RK100R)
- WATERSAVER Single Foot Pedal Valve, Chrome (L3050)
- WATERSAVER Aerator, 3/8" NPS male inlet. (BO055)
- ZURN Repair Kit, Rubber (HYD-RK-Z1345)
- Watersaver Faucet Repair and Maintenance