Shop All Faucet Repair and Maintenance
Watersaver
Renewable Unit Lever/Blade, Cold Water
Mfr # BNV200LH-90
Zoro # G2903311
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand WaterSaver
- Material of Construction Ceramic, Stainless Steel
- For Use With Left hand thread
- Type Cold Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watersaver
- MFR # BNV200LH-90
- Zoro # G2903311
- Country of Origin Multiple
- Category Faucet Repair and Maintenance
Details
Fits Brand | WaterSaver |
Material of Construction | Ceramic, Stainless Steel |
For Use With | Left hand thread |
Item | Cold Cartridge |
Type | Cold Water |
Description
Cold Cartridge, Fits Brand WaterSaver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 8lb., 4 gpm (800-Y02-04)
- CHICAGO FAUCET Hot And Cold Water Laundry Tray (686-RCF)
- LARSEN SUPPLY CO Ang Seat Wrench (13-2103)
- ZORO SELECT 1/2" MNPT x 4 ft TBE Red Brass Pipe Sch 40 (463-480)
- WATERSAVER Spray Head, 1/4 In, PK2 (AP470-001R)
- WATERSAVER Vacuum Breaker Repair Kit, PK6 (RK100R)
- WATERSAVER Laminar Flow Outlet, 3/8 In (BO058)
- WATERSAVER Mixing Foot Pedal Valve, Chrome (L3001)
- WATERSAVER Serrated Hose End, 3/8 In (BO140S)
- WATERSAVER Flange, 3/8 In, Brass (BI158)
- FISHER MFG R H Stem Assembly (2000-0004)
- Watersaver Faucet Repair and Maintenance