Shop All Needle Valves
Watersaver
Needle Valve Assy, Straight, Brass, 3/8 In.
Mfr # L2880-131WSA
Zoro # G1982976
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Max. Pressure 150 psi
- Handle Material Brass
- Removable Nozzle Removable Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watersaver
- MFR # L2880-131WSA
- Zoro # G1982976
- Country of Origin Multiple
- Category Needle Valves
Dimensions
Pipe Size | 3/8" |
Inlet Diameter | 3/8 in |
Outlet Diameter | 3/8 in |
Pipe Diameter | 3/8 in |
Details
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve Assembly |
Handle Material | Brass |
Removable Nozzle | Removable Nozzle |
Pressure - Maximum | 150 psi |
Number of Outlets | 1 |
Outlet Connection Type | FNPT |
Flow Pattern | Inline |
Handle Shape | Cross |
Inlet Connection Type | MNPT |
Description
Laboratory Gas Valve, Ball Material Not Applicable, Body Material Brass, Handle Material Brass, Max. Pressure 150 psi, Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metal Lever Handle Kit, 13/14 Series (H797PN)
- NAVAC Refrigerant Hoses, 5'x3 (R, B, Y), 45°, Ball Valve (NH5SC)
- KOHLER Purist Wall-Mount Lav Faucet Trim (T14413-3-2MB)
- BECK 2" x 2-1/2" Black Pipe Nipple Sch 40 (0330037201)
- WATERSAVER Needle Valve, Straight, Brass, 3/8 In. (L2880)
- PARKER Needle Valve, Straight, Brass, 1/4 In. (4A-V4LN-B)
- PARKER Needle Valve, 1/4 In., Compressn-Male Pipe (NV106C-4-2)
- WHITEY WHITEY SS-12NBF8-G MANUAL NPT STAINLESS 6000PSI 1/2IN NEEDLE VALVE (SS-12NBF8-G)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In, FNPT (8F-V12LR-SS)
- HAYWARD FLOW CONTROL Needle Valve, Straight, 1/2", PVC/FPM, Threaded (NVA1050T)
- ANDERSON METALS 1/4 in. 1/4 in. Brass Needle Valve (759134-04AH)
- Watersaver Valves