Shop All Faucet Repair and Maintenance
Watersaver
Mixing Foot Pedal Valve, Chrome
Mfr # L3001
Zoro # G0757276
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Brass
- For Use With Mfr. No. L084-55WSA and L074-55WSA
- Outlet (In.) 1/2
- Outlet 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watersaver
- MFR # L3001
- Zoro # G0757276
- Country of Origin Multiple
- Category Faucet Repair and Maintenance
Details
Finish | Chrome |
Material of Construction | Brass |
For Use With | Mfr. No. L084-55WSA and L074-55WSA |
Outlet (In.) | 1/2 |
Outlet | 1/2" |
Item | Foot Pedal Valve |
Inlet (In.) | (2) 1/2 |
Inlet | 1/2" |
Color/Finish | Chrome Plated |
For Use With Mfr. Model Number | 084-55WSA, L074-55WSA |
Use With Water Temp. | Hot/Cold |
Description
Foot Pedal Valve, For Use With Mfr. Model Number 084-55WSA, L074-55WSA, Finish Chrome, Use With Water Temp. Hot/Cold, Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT SS Threaded Flange (4381004450)
- MILWAUKEE VALVE 1/2" Press x Hose Cap Brass Ball Valve Inline (UPBA-480BH- 12)
- KOHLER Hose Assy, Valve Outlet, M10 X Qc (1345634)
- RINNAI Pipe Cover Bottom Plate for SE+ Tankless Water Heaters (PCD07-SM-BP)
- WATERSAVER Spray Head, 1/4 In, PK2 (AP470-001R)
- WATERSAVER Single Foot Pedal Valve, Chrome (L3050)
- WATERSAVER Flange, 3/8 In, Brass (BI158)
- WATERSAVER Renewable Unit (BNV200)
- WATERSAVER Aerator, 3/8" NPS male inlet. (BO055)
- WATERSAVER Vacuum Breaker Repair Kit, PK6 (RK100R)
- CHICAGO FAUCET High Flow Spray Valve, 3/4-14 UNS, 2.5GPM (90-HABCP)
- Watersaver Faucet Repair and Maintenance