Shop All Bathroom Sink Faucets
Watersaver
Manual 8" Mount, 3 Hole Laboratory Faucet, Chrome
Mfr # L2224
Zoro # G3458131
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watersaver
- MFR # L2224
- Zoro # G3458131
- Country of Origin Multiple
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 11-1/8" |
Connection Size | 3/8" O.D. Tube |
Spout Length | 6" |
Height | 11-1/8" |
Description
Item Gooseneck Laboratory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet8" Ctr Wall 18" Noz For - Part# B0230M (B0230M)
- CENTRAL BRASS Pre-Rinse Assembly, Polished Chrome (640)
- BANJO T-Bolt Flange Clamp, For Pipe Size 3 (FC300TB)
- USA INDUSTRIALS Compression Fitting- Steel - Male Straight - 3/16" Tube OD x 1/8" MNPT (ZUSA-TF-CF-ST-2)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L7833)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L414)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614-55LE)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614VB)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L414VB)
- VALTERRA PF221403 Faucet 8" Deck Brushed Nickel Hi-Arc Spout 2-Handle (PF221403)
- Watersaver Bathroom Sink Faucets & Accessories