Shop All Bathroom Sink Faucets
Watersaver
Manual 3" Mount, 2 Hole Laboratory Faucet, Chrome
Mfr # L214-55WSA
Zoro # G2435912
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 3"
- Number of Holes 2
- Mounting Type Panel
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watersaver
- MFR # L214-55WSA
- Zoro # G2435912
- Country of Origin Multiple
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 13" |
Height | 13" |
Connection Size | 3/8" (M)NPT |
Spout Length | 6" |
Description
Item Gooseneck Laboratory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Valve Actuator, 89 in.-lb. Torque (VA9310-HGA-2)
- ARTIST UNKNOWN 1/4 in. Brass Flare Tee (F40033)
- ALFA LAVAL Service Kit Actuator 361/262 (752039)
- KINGSTON BRASS SD2618 Milano Soap Dispenser, Brushed Nickel (SD2618)
- WATERSAVER Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome (L084-55WSA)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L414VB55LE)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L7833SC)
- WATERSAVER Manual 8" Mount, 3 Hole Laboratory Faucet, Chrome (L2224)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614VB)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614-55LE)
- GIBSON Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (6145)
- Watersaver Bathroom Sink Faucets