Shop All Faucet Repair and Maintenance
Watersaver
Laminar Flow Outlet, 3/8 In
Mfr # BO058
Zoro # G0452523
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Connection 3/8 in
- Thread Size 3/8 in
- Flow Outlet Type Laminar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watersaver
- MFR # BO058
- Zoro # G0452523
- Country of Origin Multiple
- Category Faucet Repair and Maintenance
Dimensions
Thread Size | 3/8 in |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Connection | 3/8 in |
Item | Laminar Outlet |
Flow Outlet Type | Laminar |
Description
Laminar Outlet, Thread Size 3/8 in, Flow Outlet Type Laminar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Male Thread x Slip PVC Adapter SCH 40 (8113172)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1/2" Pipe Size, Socket x Socket (9806-005)
- AEROQUIP Swivel Joint, 1 In, Zinc Plated Steel (FS65000-1616-01)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-1.1N-110-120V)
- WATERSAVER Vacuum Breaker Repair Kit, PK6 (RK100R)
- WATERSAVER Renewable Unit Lever/Blade, Cold Water (BNV200LH-90)
- WATERSAVER Mixing Foot Pedal Valve, Chrome (L3001)
- WATERSAVER Serrated Hose End, 3/8 In (BO140S)
- WATERSAVER Renewable Unit (BNV200)
- WATERSAVER Single Foot Pedal Valve, Chrome (L3050)
- KOHLER VALVE SGL CNTRL FAUCT KH (GP1017426)
- Watersaver Faucet Repair and Maintenance