Shop All Bathroom Sink Faucets
Watersaver
Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome
Mfr # L084-55WSA
Zoro # G1310181
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Foot Pedal
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watersaver
- MFR # L084-55WSA
- Zoro # G1310181
- Country of Origin Multiple
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 6" |
Overall Height | 11-1/8 in |
Height | 11 1/8 in |
Connection Size | 3/8" (M)NPT |
Description
Spout, Fits Brand WaterSaver, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size 10 PK (6AZD0)
- ZORO SELECT Tubing, 5/32In IDx1/4 In OD, 100 Ft, Yellow (PE14-AY)
- KOHLER Lustra Seat, Eb/Open/1' Bumper (4679-CA-0)
- ALLPOINTS Overflow Tube , Leadfree, Diprwl (1171338)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L7833)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L414-55LE)
- WATERSAVER Manual 8" Mount, 3 Hole Laboratory Faucet, Chrome (L2224)
- WATERSAVER Manual 8" Mount, 3 Hole Laboratory Faucet, Chrome (L2224VB)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L414VB55LE)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L694)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L414)
- Watersaver Bathroom Sink Faucets & Accessories