Shop All Eyewash Stations
Watersaver
Faucet Mounted Eyewash Station No Bowl
Mfr # EW100
Zoro # G1677864
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Width 4 1/4 in
- Color Silver
- Mounting Faucet
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watersaver
- MFR # EW100
- Zoro # G1677864
- Country of Origin Multiple
- Category Eyewash Stations
Dimensions
Height | 1 1/2 in |
Width | 4 1/4 in |
Fitting Size | 55/64 in-27 Female |
Head Dia. | 1 in |
Depth | 2 1/4 in |
Size (Ht x Wd x Dp) | 1 1/2 in x 4 1/4 in x 2 1/4 in |
Inlet Pipe Size | 43/50 in |
Spray Head Diameter | 1 in |
Description
Plumbed Eyewash, Activation Pull Knob, Bowl Style Uncovered, Color Silver, Coverage Eyes, Depth 2 1/4 in, Height 1 1/2 in, Width 4 1/4 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes 13/16-27, 15/16-27, and 3/8 in IPS Adapters, Hi-Visibility Identification Sign and Inspection Tag, Removable Aerator, Inlet Pipe Gender Female, Inlet Pipe Size 43/50 in, Inlet Pipe Thread Type Weld, Mount Type Faucet, ADA Compliant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Small, 1000 PK, Cream (A21A51)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- PORTWEST Portwest Rain Trousers, XL (S441)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 070)
- WATERSAVER Deck-Mounted Eyewash Station (EW1020)
- WATERSAVER Deck Mounted Eyewash Station No Bowl (EW1022)
- WATERSAVER Deck Mounted Eyewash Station No Bowl (EW806)
- HAWS Pedestal Mounted Eyewash Station ABS Plastic (7261-7271)
- BRADLEY Portable Drench Hose & Eye Wash ext. dia. 12.25" x 24.38" H (PLS1617)
- BRADLEY On-Site Eyewash Station in Yellow (S19-921)
- BRADY Eyewash Station in Green (PD995E)
- Watersaver Eyewash Stations and Shower Equipment