Shop All Furniture Parts
This Product is Discontinued
Watersaver
Electrical Box, Square, Black (Discontinued)
Mfr # EF800WS
Zoro # G2442557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 4 1/4 in
- Includes Double sided, supplied with outlets and cover plates with hardware
- Height 5 1/2 in
- Finish Powder Coated
- Width 5 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watersaver
- MFR # EF800WS
- Zoro # G2442557
- Country of Origin United States
- Category Furniture Parts
Dimensions
Depth | 4 1/4 in |
Height | 5 1/2 in |
Width | 5 5/16 in |
Details
Item | Electrical Box |
Includes | Double sided, supplied with outlets and cover plates with hardware |
Finish | Powder Coated |
Weight | 3 lb |
For Use With | Work Surfaces |
Color | Black |
Material | Aluminum |
Accessory Type | Electrical Receptacle |
Description
Electrical Receptacle, For Use With Work Surfaces, Includes Double sided, supplied with outlets and cover plates with hardware, Material Aluminum, Color Black, Powder Coated Finish, Weight 3 lb, Height 5 1/2 in, Width 5 5/16 in, Depth 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.