Shop All Combination Units
This Product is Discontinued
Watersaver
Drench Shower With Eyewash, 12in.W (Discontinued)
Mfr # LWF909
Zoro # G2442365
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 80 1/4 in
- Color Orange
- Pipe Material Galvanized Steel
- Standards ANSI, Uniform Plumbing Code, ETL Listed
- Shower Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Watersaver
- MFR # LWF909
- Zoro # G2442365
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 80 1/4 in |
Shower Spray Head Diameter | 10 in |
Width | 12 in |
Shower Handle Length | 24 in |
Head Dia. | 10 in |
Bowl Diameter | 11 1/2 in |
Details
Item | Shower with Eye Wash |
Color | Orange |
Pipe Material | Galvanized Steel |
Standards | ANSI, Uniform Plumbing Code, ETL Listed |
Shower Head Material | Plastic |
ANSI Compliant | Yes |
Eye Wash Covering | No |
ADA Compliance | No |
Heat Traced | No |
Features | (4) Eye Wash Heads |
Eyewash Bowl Material | Stainless Steel |
Valve Material | Brass |
Eyewash Handle Material | ABS Plastic |
Eyewash Activation | Flag Push Handle |
Shower Activation | Pull Rod |
Assembly | Unassembled |
Description
Shower with Eye Wash, Eyewash Bowl Material Stainless Steel, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Color Orange, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.