Shop All Eyewash Stations
Watersaver
Deck Mounted Eyewash Station No Bowl
Mfr # EW1022
Zoro # G3178917
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 7/8 in
- Width 4 1/8 in
- Color Black/Silver
- Installation Type Plumbed
- Eye Wash and Shower Mounting Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watersaver
- MFR # EW1022
- Zoro # G3178917
- Country of Origin Multiple
- Category Eyewash Stations
Dimensions
Height | 11 7/8 in |
Width | 4 1/8 in |
Fitting Size | 3/8 in NPT Male |
Head Dia. | 1.5 in |
Depth | 3 in |
Mount Hole Diameter | 1 5/16 in |
Inlet Pipe Size | 3/8 in |
Spray Head Diameter | 1 1/2 in |
Description
Plumbed Eyewash, Activation Lever Handle, Bowl Style Uncovered, Color Black/Silver, Coverage Eyes, Depth 3 in, Height 11 7/8 in, Width 4 1/8 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes 8 ft PVC Drench Hose, Hi-Visibility Identification Sign, Inspection Tag, Inlet Pipe Gender Male, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Mount Type Counter, ADA Compliant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Sprinkler, PK5, 7267-1-PK (7267-1-PK)
- MCR SAFETY Industry Grade Cow Grain Driver, L, PK12 (32056L)
- ANSELL Disposable Apron, White, 55 In. L, PK100 (56-210)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 8 1 pc, 6PK (840490)
- WATERSAVER Deck Mounted Eyewash Station No Bowl (EW806)
- WATERSAVER Deck-Mounted Eyewash Station (EW1020)
- WATERSAVER Faucet Mounted Eyewash Station No Bowl (EW100)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Stainless Steel (G1814BC)
- SPEAKMAN Wall Mounted Eyewash W/ Stainless Steel Bowl W/ P-Trap (SE-582-PT)
- HONEYWELL FENDALL Fendall Eyesaline Wall-Mount Eye Wash Station 19" L x 3.75" W x 14" H (PLS1498)
- BAUSCH + LOMB Ophthalmic Solution Eyewash w/Boric Acide, 4 oz (701004)
- Watersaver Eyewash Stations and Shower Equipment