Shop All Ball Valves
Watersaver
Brass Ball Valve, MNPT x Barb, 3/8 in
Mfr # L4100
Zoro # G2396073
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Body Style Inline
- Seat Material PTFE
- Temp. Range 32 Degrees to 125 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watersaver
- MFR # L4100
- Zoro # G2396073
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Pipe Diameter | 3/8 in |
Inlet Diameter | 3/8 in |
Description
Laboratory Gas Valve, Connection Type MNPT x Barb, Valve Structure 2-Piece, Temp. Range 32 Degrees to 125 Degrees F, Ball Material Chrome-Plated Brass, Body Material Brass, Body Style Inline, Handle Material Brass, Handle Type Lever, Max. Pressure 75 psi CWP, Pipe Size 3/8 in, Port Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" GALVANIZED INSERT ADAPTER (312-310)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 1 in Pipe Size (401417)
- MILWAUKEE VALVE Butterfly Valve, Wafer, Size 4 In (HW232B)
- DURAVIT Electronic valve (1002110000)
- WATERSAVER 3/8" MNPT Brass Ball Valve Inline (L4100FH-131WSA)
- KBI Homewerks 1/2 in. PVC Slip Ball Valve Full Port (VBVP40LTE3B)
- MILTON 1/4" FNPT Full Port Brass Ball Valve (1094-4)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (0387006232)
- HAM-LET 3/8" Compr Stainless Steel Ball Valve Inline (H-700-SS-L-3/8-T-LD)
- STEEL & OBRIEN 1" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-1-316)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-25)
- Watersaver Valves