Shop All Ball Valves
Watersaver
3/8" MNPT Brass Ball Valve Inline
Mfr # L4100FH-131WSA
Zoro # G2809204
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Body Style Inline
- Valve Structure 2-Piece
- Temp. Range 32 Degrees to 125 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Watersaver
- MFR # L4100FH-131WSA
- Zoro # G2809204
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Inlet Diameter | 3/8 in |
Pipe Diameter | 3/8 in |
Description
Laboratory Gas Valve, Connection Type MNPT x MNPT, Valve Structure 2-Piece, Temp. Range 32 Degrees to 125 Degrees F, Ball Material Chrome-Plated Brass, Body Material Brass, Body Style Inline, Handle Material Brass, Handle Type Lever, Max. Pressure 75 psi CWP, Pipe Size 3/8 in, Port Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-38NLH)
- OATEY 152 Urinal Wax Ring (31187)
- OATEY 1/2X6 Wire Pipe Hook (33971)
- TOTO Dynamo Hydropower Generator Form Tn789V4 (TH559EDV462)
- WATERSAVER Brass Ball Valve, MNPT x Barb, 3/8 in (L4100)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q103N04014)
- ZORO SELECT 1/4" FNPT Chrome Brass Ball Valve Inline (107-821-CP)
- KECKLEY 2" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-200)
- MIDWEST CONTROL Brass Ball Valve, 1-1/4" FPT, 600 CWP (KTC-125)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (107-637-NP)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (GG-F600-125)
- Watersaver Ball Valves