Shop All Showerheads and Tub Faucets
Waterpik
Waterpik 4892188 PowerPulse Massage Chrome Seven settings Wallmount Showerhead; 2.5 Gpm
Mfr # 4892188
Zoro # G503979367
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterpik
- MFR # 4892188
- Zoro # G503979367
- UPC # 73950253680
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Finish: Chrome
- Number of Spray Settings: Seven settings
- Type: Wallmount Showerhead
- Flow Rate: 2.5 gpm
- Showerhead Face Diameter: 4.0 in.
- Connection Size: 1/2 in.
- Material: Chrome
- ADA Compliant: No
- Weight: 0.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Hub, 8 in Pipe Size (06145)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2In, 150psi, PTFE (T015150)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-PB)
- LASCO FITTINGS Bushing, 2 1/2 x 2 in, Schedule 40, White (437292BC)
- WATERPIK Waterpik 4892162 PowerPulsePlus Chrome Six settings Handheld Showerhead; 2 Gpm (4892162)
- WATERPIK Showerhead Wall 4 Settng (SM-421E)
- WATERPIK Shwrhd Handhld 4 Set Ch (SM-453CGE)
- WATERPIK Wllmnt Shwrhd 7Set Bn (XFT-739E)
- WATERPIK Showerhead Drencher Ch (XMT-633E)
- WATERPIK HANDHELD SHWRHEAD 1.8GPM (SM-651E)
- KISSLER Shower Arm, Generic Shower Arm (76-0006)
- Waterpik Showerheads and Tub Faucets