Shop All Showerheads and Tub Faucets
Waterpik
Waterpik 4892170 Safari Chrome Three settings Children Showerhead; 2 Gpm
Mfr # 4892170
Zoro # G403896832
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterpik
- MFR # 4892170
- Zoro # G403896832
- UPC # 73950238366
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Finish: Chrome
- Number of Spray Settings: Three settings
- Type: Children Showerhead
- Flow Rate: 2 gpm
- Assembled Length: 21 in.
- Material: Plastic
- Showerhead Face Diameter: 3.25 in.
- Connection Size: 1/2 in.
- ADA Compliant: No
- Assembled Height: 2 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Garbage Disposal with Cord, Residential, 1/2 hp, 26 oz Grinding Capacity, 1,725 RPM, 120 V, 6.3 A (BADGER 5 WITH CORD)
- APOLLO VALVES 3/8", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF002P2)
- TYGON Tubing, Tygothane(R), 3/8 In OD, 100 Ft (AEM02017)
- BECK 1-1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033001)
- WATERPIK Shwrhead Handhld Chrome (TRS-553E)
- WATERPIK DRENCHING SHOWERHEAD 6"" (RPB-173E)
- WATERPIK Ecoflow Hand Held (VBE-453)
- WATERPIK SHWRHEAD DRENCHNG RAIN8"" (CF-201E)
- WATERPIK SM423CGE Fixed Shower Head, Round, 18 gpm, 12 in Connection, Plastic, Chrome, 314 in Dia (SM-423E)
- WATERPIK Wllmnt Shwrhd 7Set Bn (XFT-739E)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Clear (SHD7800)
- Waterpik Showerheads and Tub Faucets