Shop All Showerheads and Tub Faucets
Waterpik
Waterpik 4892154 PowerPulse Massage Chrome Seven settings Handheld Showerhead; 2.5 Gpm
Mfr # 4892154
Zoro # G903979356
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterpik
- MFR # 4892154
- Zoro # G903979356
- UPC # 73950253727
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Finish: Chrome
- Number of Spray Settings: Seven settings
- Type: Handheld Showerhead
- Flow Rate: 2.5 gpm
- Material: Chrome
- Connection Size: 1/2 in.
- ADA Compliant: No
- Showerhead Face Diameter: 4 in.
- Weight: 1.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16" Low Lead Brass Sleeve (700060-07)
- CENTRAL BRASS Two Handle Exposed Shower Set, NPT, Wallmount, Polished Chrome (1379)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Short 90° Elbow, 2" (ZUSA-STF-BW-5)
- HAYWARD FLOW CONTROL 1-1/4" and 1-1/2", PVC, Screen (YSX1015022)
- WATERPIK Showerhead Drencher Ch (XMT-633E)
- WATERPIK Shwrhead Handhld Chrome (TRS-553E)
- WATERPIK Handhel Shwrhd 6Set Chm (XAS-643E)
- WATERPIK SHWRHEAD DRENCHNG RAIN8"" (CF-201E)
- WATERPIK Showerhead Combo Chrm (XET-633E/643E)
- WATERPIK Waterpik 4892162 PowerPulsePlus Chrome Six settings Handheld Showerhead; 2 Gpm (4892162)
- MOEN 90 Degree M-Core 3-Series Shower Only (UTS3715EP)
- Waterpik Showerheads and Tub Faucets