Shop All Showerheads and Tub Faucets
Waterpik
Waterpik 4892071 PowerPulsePlus Brushed Nickel Six settings Handheld Showerhead; 2 Gpm
Mfr # 4892071
Zoro # G103979415
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterpik
- MFR # 4892071
- Zoro # G103979415
- UPC # 73950253246
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Finish: Brushed Nickel
- Number of Spray Settings: Six settings
- Type: Handheld Showerhead
- Flow Rate: 2 gpm
- Connection Size: 1/2 in.
- ADA Compliant: No
- Material: Nickel
- Showerhead Face Diameter: 3.5 in.
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8210B020)
- KOHLER Cover, Tank, Close Coupled (1033723-NY)
- WESTWARD Bench Chain Vise, Top Screw, 1/4 to 6 in (22XR04)
- SLOAN Cr68A Molded Cup (5332095)
- WATERPIK Ezselect Hh Shwrhd Chrm (LAR-563E)
- WATERPIK Shwrhd Handhld 4 Set Ch (SM-453CGE)
- WATERPIK Waterpik 4892162 PowerPulsePlus Chrome Six settings Handheld Showerhead; 2 Gpm (4892162)
- WATERPIK Waterpik 4001066 1.8 GPM Bodywand Spa System with Powercomb Chrome 7 Settings Showerhead Combo (4001066)
- WATERPIK Waterpik 4892154 PowerPulse Massage Chrome Seven settings Handheld Showerhead; 2.5 Gpm (4892154)
- WATERPIK Showerhead Combo Chrm (XET-633E/643E)
- SPEAKMAN Shower 2-Way Diverter PC (VS-118)
- Waterpik Showerheads and Tub Faucets