Shop All Shower Heads
Waterpik
Water Pik 4515557 2.5 GPM 4 Settings Showerhead
Mfr # 4515557
Zoro # G403896634
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterpik
- MFR # 4515557
- Zoro # G403896634
- UPC # 73950252737
- Country of Origin Unknown
- Category Shower Heads
Description
2.5 GPM 4 Settings Showerhead
The PowerSpray+ Original Shower Massage shower head delivers a high-performance shower experience with four unique and refreshing spray settings. Escape the day's tensions as the powerful pulsating massage invigorates your entire body or relax under the gentler, slow massage.
Features- Flow rate 2.0 GPM
- 3.25 inch diameter head
- Shower head with 4 spray functions
- Advanced OptiFlow Technology
- Chrome finish
- Easy to install
- Finish: Chrome
- ADA Compliant: No
- Assembled Height: 9 in.
- Assembled Length: 5.9 in.
- Connection Size: 1/2 in.
- Flow Rate: 2.5 GPM
- Material: Chrome
- Number of Spray Settings: 4 Settings
- Showerhead Face Diameter: 3.25 in.
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN O-Ring, Buna N, PR (OR-34A)
- ZORO SELECT Adapter, Male, 1 1/2 In (3LX21)
- KOHLER 2.5 GPM Single-Function Showerhead W/ Katalyst Air-Induction Technlogy (457-AK-CP)
- ZORO SELECT Dust Plug, 2 In (3LX36)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- WATERPIK Water Pik 228797 1.8 GPM Chrome 1 Setting Rain Fall & Rain Shower Head (228797)
- WATERPIK Water Pik 228801 1.8 GPM Chrome 6 Setting Hand Held Power Pulse Shower Head (228801)
- WATERPIK Water Pik 129405 Chrome Trad Hand Held Shower Head (129405)
- WATERPIK Water Pik TRS-523-553T Power Spray Plus Elements 5 Spray Combination Hand Held Shower & Showerhead 2.0 gpm (4298469)
- WATERPIK 6 Drenching SHWR Head (RPB173E)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52161-KS-PR25)
- Waterpik Bathtub Faucets & Accessories