Shop All Shower Heads
Waterpik
Water Pik 4508149 2 GPM 5 Settings Showerhead
Mfr # 4508149
Zoro # G003896546
original price:
$82.19
12% off
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Waterpik
- MFR # 4508149
- Zoro # G003896546
- UPC # 73950252485
- Country of Origin Unknown
- Category Shower Heads
Description
2 GPM 5 Settings Showerhead
Power Spray Easy Select allows you to change the spray setting on the shower head's handle, making it easier than ever to enjoy different experiences mid-shower. This hand held shower head also includes OptiFlow technology that increases the water force by optimizing water flow, so you feel refreshed and invigorated with every shower.
Features- 5 inch diameter head
- Advanced OptiFlow technology
- Anti-clog nozzles
- Easy Select spray selector on handle
- Hand shower with 5 feet hose
- Installs in minutes
- Finish: Chrome
- ADA Compliant: No
- Assembled Height: 13.5 in.
- Assembled Length: 6.4 in.
- Assembled Width: 3.8 in.
- Connection Size: 1/2 in.
- Flow Rate: 2 GPM
- Material: Chrome
- Number of Spray Settings: 5 Settings
- Showerhead Face Diameter: 5 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, FNPT, 4 in Pipe Size (448040)
- ASCO Valve Rebuild Kit, With Instructions (310421)
- TECHNIFIT Fitting, PTC, Female Straight Hex, 1/2" x 3/8" Female NPT (PCF1/2-N3)
- STEAMSPA Complete Essentials Installation Kit (STMKIT-02)
- WATERPIK Water Pik 4515557 2.5 GPM 4 Settings Showerhead (4515557)
- WATERPIK Water Pik 228797 1.8 GPM Chrome 1 Setting Rain Fall & Rain Shower Head (228797)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- WATERPIK Water Pik TRS-523-553T Power Spray Plus Elements 5 Spray Combination Hand Held Shower & Showerhead 2.0 gpm (4298469)
- WATERPIK Water Pik 129405 Chrome Trad Hand Held Shower Head (129405)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- SPEAKMAN Kubos S-2763-E175 Rain Shower Head (S-2763-E175)
- Waterpik Bathtub Faucets & Accessories