Shop All Shower Heads
Waterpik
Water Pik 4500401 2 GPM 3 Settings Combo Showerhead
Mfr # 4500401
Zoro # G303755352
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterpik
- MFR # 4500401
- Zoro # G303755352
- UPC # 73950252652
- Country of Origin Unknown
- Category Shower Heads
Description
2 GPM 3 Settings Combo Showerhead
This showerhead uses the exclusive Water Pik pulsating massage technology to deliver an amazingly refreshing shower experience. Enjoy six spray settings, from a relaxing.
Specifications- Finish : Chrome
- ADA Compliant: No
- Assembled Height: 21"
- Assembled Length: 4"
- Connection Size: 1/2"
- Flow Rate: 2.5 GPM
- Material: Chrome
- Number of Spray Settings: 6 Settings
- Showerhead Face Diameter: 3.25 in.
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Tube Fitting, 1/8" MNPT, 1/4" OD, PK10 (2200-2)
- LEGEND VALVE 1/2" BLACK CAP (350-483C)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In. (2882-M 4)
- EVERFLOW Washing Machine Replacement Valve 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540T)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- WATERPIK 6 Drenching SHWR Head (RPB173E)
- WATERPIK Water Pik 129405 Chrome Trad Hand Held Shower Head (129405)
- WATERPIK Water Pik TRS-523-553T Power Spray Plus Elements 5 Spray Combination Hand Held Shower & Showerhead 2.0 gpm (4298469)
- WATERPIK Water Pik 228801 1.8 GPM Chrome 6 Setting Hand Held Power Pulse Shower Head (228801)
- KINGSTON BRASS 5Function Hand Shower with Stainless Steel Hose, Polished Chrome (KX2522B)
- Waterpik Bathtub Faucets & Accessories