Shop All Shower Heads
Waterpik
Water Pik 269102 Waterpik Power Pulse Twin Turbo Chrome Hand Held Shower Head
Mfr # 269102
Zoro # G504012766
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Waterpik
- MFR # 269102
- Zoro # G504012766
- UPC # 73950249836
- Country of Origin China
- Category Shower Heads
Description
The PowerPulse Twin Turbo features six spray modes that deliver a high-power experience unlike any other shower head. In the massage setting, two PowerPulse Twin Turbo massage jets simultaneously deliver incredible massaging power with shoulder-to-shoulde
Features- 6 spray settings
- PowerPulse twin turbo chrome hand held shower head
- Advanced OptiFLOW Technology
- Anti-Clog Nozzles
- Hand shower with 5 feet hose
- Finish: Chrome
- Flow Rate GPM: 1.8
- Head Type: 4 inch Diameter Head
- Weight: 1.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 5 in 304SS SHORT WELD FERRULE (14WMP-G500)
- GRUVLOK Threaded Reducer, Ductile Iron, 2 x 1 in (0390037026)
- PARKER 3/8" Compression x 1/8" FNPT Brass Connector 10PK (66C-6-2)
- WATCO Universal NuFit Bronze Push Pull Tub Stopper, Grid, Silicone, Cmbo Pin (48700-PP-CP-G)
- WATERPIK Water Pik TRS-523-553T Power Spray Plus Elements 5 Spray Combination Hand Held Shower & Showerhead 2.0 gpm (4298469)
- WATERPIK Water Pik 129404 1.8 GPM Chrome 5 Setting Hand Held Shower Head (129404)
- WATERPIK Water Pik 228801 1.8 GPM Chrome 6 Setting Hand Held Power Pulse Shower Head (228801)
- WATERPIK Water Pik 228797 1.8 GPM Chrome 1 Setting Rain Fall & Rain Shower Head (228797)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- WATERPIK Water Pik 4515557 2.5 GPM 4 Settings Showerhead (4515557)
- SPEAKMAN Icon S-2252-BBZ Shower Head (S-2252-BBZ)
- Waterpik Bathtub Faucets & Accessories